Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 4 MNPT Out, 520 Max CFM
Mfr # F-235P-400
Zoro # G3334904
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 4 (M)NPT
- Max. Flow (CFM) 520 cfm
- Filter Rating (Microns) 5 micron
- Nipple Length (In.) 14 in
- Temp. Range (F) 15 Degrees to 220 Degrees F
Product Information
- Brand Solberg
- MFR # F-235P-400
- Zoro # G3334904
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 14 in |
Height (In.) | 14 in |
Dia. (In.) | 10 in |
Overall Height | 14 in |
Nipple Length | 4 in |
Outlet Size | 4 in |
Outside Diameter | 10 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx3/8" (031-0037RP)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM (FS-231P-200)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- Solberg Compressed Air Treatment