Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 3 MNPT Out, 300 Max CFM
Mfr # F-235P-300
Zoro # G0992537
original price:
$306.32
18% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 3 (M)NPT
- Max. Flow (CFM) 300 cfm
- Filter Rating (Microns) 5 micron
- Filter Efficiency (%) 99%
- Nipple Length (In.) 3 in
Product Information
- Brand Solberg
- MFR # F-235P-300
- Zoro # G0992537
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 3 in |
Dia. (In.) | 10 in |
Height (In.) | 13 in |
Nipple Length | 3 in |
Outlet Size | 3 in |
Outside Diameter | 10 in |
Overall Height | 13 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Silencer, 1 1/2 MNPT Out, 155 Max CFM (SLCRT150)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- CONRADER Inlet Control Filter, 3/8 In MNPT (AIC38)
- Solberg Compressed Air Treatment