Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 MNPT Out, 135 Max CFM
Mfr # F-31P-200
Zoro # G2834386
original price:
$128.99
14% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 135 cfm
- Filter Rating (Microns) 5 micron
- Filter Media Polyester
- Nipple Length (In.) 2 1/4 in
Product Information
- Brand Solberg
- MFR # F-31P-200
- Zoro # G2834386
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 2 1/4 in |
Height (In.) | 7 1/4 in |
Dia. (In.) | 7 3/4 in |
Overall Height | 7.25 in |
Outside Diameter | 7.75 in |
Outlet Size | 2 in |
Nipple Length | 2.25 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 7.75 in, Overall Height 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 34,146534 (146534)
- NSK NSK-6209Z, 6200 Series Single Row Deep Groove Ball Bearing, 6209Z (6209Z)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- Solberg Intake Filters & Silencers