Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 MNPT Out, 35 Max CFM
Mfr # F-15-100
Zoro # G1754252
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 35 cfm
- Filter Rating (Microns) 5 micron
- Design Hood
- Nipple Length (In.) 1 1/2 in
Product Information
- Brand Solberg
- MFR # F-15-100
- Zoro # G1754252
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1 1/2 in |
Height (In.) | 4 in |
Dia. (In.) | 6 in |
Outlet Size | 1 in |
Outside Diameter | 6 in |
Nipple Length | 1.5 in |
Overall Height | 4 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 35 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35BS13H X 1/2)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Male Pipe, Straight (2404-06-06)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- CARLISLE AP25 Super Blue Ribbon V-Belt (AP25)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM (FS-231P-200)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- Solberg Intake Filters & Silencers