Shop All Compressor Air Filters
Solberg
HEPA Cartridge Filtr, PF, 388cfm, 0.3Micron
Mfr # HE244P
Zoro # G9573280
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Filter Rating 0.3 micron
- Housing Material Carbon Steel
- Overall Height 9.63 in
- Filtration Efficiency 99.97%
Product Information
- Brand Solberg
- MFR # HE244P
- Zoro # G9573280
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9.63 in |
Inside Diameter | 6 in |
Outside Diameter | 9 3/4 in |
Details
Element Material | Fiberglass |
Item | HEPA Cartridge Filter |
Filter Rating | 0.3 micron |
Housing Material | Carbon Steel |
Filtration Efficiency | 99.97% |
Compatible Product Type | Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems |
Maximum Flow Rate | 346 scfm |
Description
HEPA Cartridge Filter, Element Material Fiberglass, Overall Height 9.63 in, Inside Diameter 6 in, Outside Diameter 9 3/4 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 346 scfm, Housing Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange (50359)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- SOLBERG Filter Element, 5micron (235P)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Element, 2micron (10)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- Solberg Compressor Air Filters