Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # PS-04-038
Zoro # G2322257
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 3/8 (M)NPT
- Max. Flow (CFM) 6 cfm
- Filter Rating (Microns) 2 micron
- Nipple Length (In.) 1/2 in
- Housing Material Nylon
Product Information
- Brand Solberg
- MFR # PS-04-038
- Zoro # G2322257
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1/2 in |
Dia. (In.) | 2 5/8 in |
Height (In.) | 2 1/4 in |
Outlet Size | 3/8 in |
Overall Height | 2.25 in |
Outside Diameter | 2.62 in |
Nipple Length | 0.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 6 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.5 in, Number of Air Outlets 1, Outlet Size 3/8 in, Outlet Type MNPT, Outside Diameter 2.62 in, Overall Height 2.25 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (C-162-BO)
- BANDO Power King Cog, Ax18 (AX18)
- GLOBAL 2 3/16" ID Stainless Split Clamp Collar, Ss (G2SC-218-SS)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Silencer, 1 1/4 MNPT Out, 55 Max CFM (SLCRT125)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- CONRADER Inlet Control Filter, 1/2 In MNPT (AIC12)
- Solberg Compressed Air Treatment