Shop All Intake Filters & Silencers
Solberg
Filter/Silencer Inlet
Mfr # FS-231P-300
Zoro # G2175853
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 3 (M)NPT
- Max. Flow (CFM) 300 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Filter Media Polyester
Product Information
- Brand Solberg
- MFR # FS-231P-300
- Zoro # G2175853
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 3 in |
Dia. (In.) | 10 in |
Height (In.) | 12 1/4 in |
Overall Height | 12.75 in |
Outside Diameter | 10.25 in |
Nipple Length | 3 in |
Outlet Size | 3 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 10.25 in, Overall Height 12.75 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 4 Way 120V-AC 1/4In NPT Solenoid Valve (HB8342G001)
- SPEEDAIRE Air Cylinder, 6 in Bore, 10 in Stroke, NFPA Double Acting (2W492)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- DAYTON Shaft Collar, Set Screw, 5/16 In, Plastic (1F514)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- Solberg Intake Filters & Silencers