Shop All Regenerative Blower Inlet Filters
Solberg
Filter, Vacuum, 3/8 In
Mfr # CSL-825-038HC
Zoro # G1863845
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3/8 (F)NPT
- Outlet (In.) 3/8 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 18 cfm
Product Information
- Brand Solberg
- MFR # CSL-825-038HC
- Zoro # G1863845
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 3 3/4 in |
Height (In.) | 3 5/8 in |
Overall Height | 3 5/8 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Outside Diameter | 3 3/4 in |
Description
Vacuum Filter, Outside Diameter 3 3/4 in, Connection Style Threaded, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 18 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2070B-01, 38XV26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- Solberg Regenerative Blower Inlet Filters