Shop All Regenerative Blower Inlet Filters
Solberg
Filter, Vacuum, 1 In
Mfr # CSL-849-100HC
Zoro # G2678925
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1 (F)NPT
- Outlet (In.) 1 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 40 cfm
Product Information
- Brand Solberg
- MFR # CSL-849-100HC
- Zoro # G2678925
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 5/16 in |
Height (In.) | 6 1/2 in |
Outside Diameter | 7 5/16 in |
Overall Height | 6 1/2 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Description
Vacuum Filter, Outside Diameter 7 5/16 in, Connection Style Threaded, Inlet Size 1 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 40 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 1376B-01, 1402B-01, 2VFB30-1.2-7W, 3X656, 3Z655, 4Z750, 5F242, 5JEN9, 5JEP0, VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, Compatible Grainger Part Number 4Z750, 5F242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- BESTORQ B97K V Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (B97K)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- CHICAGO DIE CASTING 2-3/4 In. x 5/8 In. Single Groove Pulley (275A6)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- FUJI ELECTRIC Filter, Inlet (F-123)
- Solberg Vacuum Pumps & Blowers