Shop All Regenerative Blower Inlet Filters
Solberg
Filter, Vacuum, 1 1/2 In
Mfr # CSL-849-150HC
Zoro # G0623892
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/2 (F)NPT
- Outlet (In.) 1 1/2 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 80 cfm
Product Information
- Brand Solberg
- MFR # CSL-849-150HC
- Zoro # G0623892
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 5/16 in |
Height (In.) | 6 1/2 in |
Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Overall Height | 6 1/2 in |
Outside Diameter | 7 5/16 in |
Description
Vacuum Filter, Outside Diameter 7 5/16 in, Connection Style Threaded, Inlet Size 1 1/2 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 80 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A249SS-012-D)
- GENERAL PUMP Hose Reel Cart, for 150,300,450 ft. (2100465)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- BESTORQ L Timing Belts (217L050)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 5 Micron Polyester Media (WL‐825‐NW16B)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- Solberg Regenerative Blower Inlet Filters