Shop All Intake Filters & Silencers
Solberg
Filter Silencer, 1 In MNPT, 35 CFM Max
Mfr # FS-10-100
Zoro # G3664446
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 35 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Dia. (In.) 4 1/8 in
- Nipple Length (In.) 1 1/4 in
Product Information
- Brand Solberg
- MFR # FS-10-100
- Zoro # G3664446
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 4 1/8 in |
Nipple Length (In.) | 1 1/4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4.5 in |
Outside Diameter | 4.12 in |
Outlet Size | 1 in |
Nipple Length | 1.25 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 35 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.25 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 4.12 in, Overall Height 4.5 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080251)
- GATES Tri-Power Belts, AX23 (AX23)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- SMC Dual Piston Cylinder, 10mmBore, 20mmStroke (CXSJM10-20)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- Solberg Intake Filters & Silencers