Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Microns
Mfr # 385P
Zoro # G3450517
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 14 in
- Outside Dia. (In.) 19 5/8 in
- Height (In.) 14 1/2 in
- For Use with Blower No. 1XDX2 to 3
Product Information
- Brand Solberg
- MFR # 385P
- Zoro # G3450517
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 14 in |
Outside Dia. (In.) | 19 5/8 in |
Height (In.) | 14 1/2 in |
Overall Height | 14.5 in |
Outside Diameter | 19 5/8 in |
Inside Diameter | 14 in |
Details
Element Material | Polyester |
Item | Filter Element |
For Use with Blower No. | 1XDX2 to 3 |
Type | Polyester |
Filtration Efficiency | 99% |
Filter Rating | 5 micron |
Housing Material | Steel |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 3300 cfm |
Compatible Manufacturer Part Number | 1XDX2, 1XDX3 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 1XDX2, 1XDX3, Overall Height 14.5 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 3300 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- NATIONAL Small Bore Inch Seal, 473226 (473226)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- SOLBERG Element, Filter (825)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG Filter Element, Paper, 2 Micron (846)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- Solberg Compressed Air Treatment