Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Micron
Mfr # 857
Zoro # G2269391
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Rated Flow Rate 375
- Inside Dia. (In.) 7 11/16 in
- Outside Dia. (In.) 10 in
- For Use with Blower No. Common Vacuum Pump Filter Housings
Product Information
- Brand Solberg
- MFR # 857
- Zoro # G2269391
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 11/16 in |
Outside Dia. (In.) | 10 in |
Height (In.) | 7 11/16 in |
Overall Height | 7.68 in |
Inside Diameter | 7 11/16 in |
Outside Diameter | 10 in |
Details
Element Material | Polyester |
Rated Flow Rate | 375 |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Type | Replacement Cartridge |
Filtration Efficiency | 99% |
Item | Filter Element |
Filter Rating | 5 micron |
Housing Material | Steel |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | C26240 |
Maximum Flow Rate | 375 cfm |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number C26240, Overall Height 7.68 in, Inside Diameter 7 11/16 in, Outside Diameter 10 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 375 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-008 RESALE (123328 INS SC 008)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- SOLBERG Filter Element, Paper, 2 Micron (838)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG Element, Filter (843)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- Solberg Compressor Air Filters