Shop All Coalescing Filter Elements
Solberg
Filter Element, Coalescing, 0.3 Microns
Mfr # PSG850/1
Zoro # G0791603
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3TLH3
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment Microglass
- For Removal Of Mist or Aerosol, Oil Fog, Particles
- Type Vacuum Pump
Product Information
- Brand Solberg
- MFR # PSG850/1
- Zoro # G0791603
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Vacuum Pump Coalescing Filter Element |
For Use with Stock Number | 3TLH3 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Mist or Aerosol, Oil Fog, Particles |
Type | Vacuum Pump |
Item | Coalescing Filter Element |
Fits | Heavy Duty 2 to 2 1/2 in NPT Coalescing Filters |
Microns | 0.3 |
For Substance Type | Air; Oil |
Filter Type | Coalescing |
Filter Rating | 0.3 micron |
Filter Element Material | Glass and synthetic materials |
Filter Efficiency | 99.97 % |
Series | HDL |
Maximum Flow Rate | 125 cfm |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material Glass and synthetic materials, Compatible Grainger Part Number 3TLH3, Filter Efficiency 99.97 Percent, For Substance Type Air; Oil, Maximum Flow Rate 125 cfm, Series HDL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- SKF Single Row Ball Brgs (63006 2RS1)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD160G10B, Pressure Line, 10 micron (ZX-DHD160G10B)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- Solberg Compressed Air Treatment