Shop All Compressor Air Filters
Solberg
Filter Element, 5micron
Mfr # 235P
Zoro # G0600555
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 4 3/4 in
- Outside Dia. (In.) 7 7/8 in
- For Use with Blower No. 235P, CT-235P-300C, CT-235P-400C, FS-235P-400, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9
- Height (In.) 9 5/8 in
Product Information
- Brand Solberg
- MFR # 235P
- Zoro # G0600555
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 3/4 in |
Outside Dia. (In.) | 7 7/8 in |
Height (In.) | 9 5/8 in |
Overall Height | 9.38 in |
Inside Diameter | 4 3/4 in |
Outside Diameter | 7 7/8 in |
Details
Element Material | Polyester |
Item | Filter Element |
For Use with Blower No. | 235P, CT-235P-300C, CT-235P-400C, FS-235P-400, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Type | Replacement Cartridge |
For Use With | 235P, CT-235P-400C, FS-235P-400, Mfr. No. CT-235P-300C, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Housing Material | Steel |
Filtration Efficiency | 99% |
Filter Rating | 5 micron |
Maximum Flow Rate | 570 cfm |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | 235P, CT-235P-300C, CT-235P-400C, FS-235P-400, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 235P, CT-235P-300C, CT-235P-400C, FS-235P-400, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9, Overall Height 9.38 in, Inside Diameter 4 3/4 in, Outside Diameter 7 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 570 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- SOLBERG Element, Filter (825)
- SOLBERG Filter (235)
- SOLBERG Oil Mist Filter, KF25, 24 cfm (EF-FG10-KF25)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Solberg Compressed Air Treatment