Shop All Compressor Air Filters
Solberg
Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H
Mfr # 32-08
Zoro # G2443427
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 9 7/8 in
- Outside Dia. (In.) 11 1/2 in
- Type Replacement
- Height (In.) 7 in
Product Information
- Brand Solberg
- MFR # 32-08
- Zoro # G2443427
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9 7/8 in |
Outside Dia. (In.) | 11 1/2 in |
Height (In.) | 7 in |
Overall Height | 7 in |
Inside Diameter | 9 7/8 in |
Outside Diameter | 11 1/2 in |
Details
Element Material | Paper |
Type | Replacement |
Item | Filter Cartridge |
For Use With | Common PD Blower Filter Housings |
Filtration Efficiency | 99% |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Maximum Flow Rate | 800 cfm |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | 81-0474, P1197 |
Maximum Operating Temperature | 220 Degrees F |
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-0474, P1197, Overall Height 7 in, Inside Diameter 9 7/8 in, Outside Diameter 11 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 800 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0218571, Pressure Line, 5 micron, Outside-In (MF0595363)
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- SPEEDAIRE Roller Assembly (6WA7475-4)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- SOLBERG Oil Mist Filter, Closed, NW25, 20 cfm (EE-PSG925-QF25)
- SOLBERG Element, Intake Filter (19P)
- SOLBERG Filter Cartridge, 4 1/4 ID, 6 OD, 2 1/2 H (32-02)
- SOLBERG Filter Element, 2micron (10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- Solberg Compressed Air Treatment