Shop All Compressor Air Filters
Solberg
Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H
Mfr # 32-06
Zoro # G1592595
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 7 1/4 in
- Outside Dia. (In.) 9 3/4 in
- For Use With Common PD Blower Filter Housings
- Filtration Efficiency 99%
Product Information
- Brand Solberg
- MFR # 32-06
- Zoro # G1592595
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 1/4 in |
Outside Dia. (In.) | 9 3/4 in |
Height (In.) | 6 in |
Overall Height | 6 in |
Inside Diameter | 7 1/4 in |
Outside Diameter | 9 3/4 in |
Details
Element Material | Paper |
Item | Filter Cartridge |
For Use With | Common PD Blower Filter Housings |
Filtration Efficiency | 99% |
Type | Replacement |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 500 cfm |
Compatible Manufacturer Part Number | 81-1063, P976 |
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-1063, P976, Overall Height 6 in, Inside Diameter 7 1/4 in, Outside Diameter 9 3/4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 500 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- SOLBERG Filter Element, Paper, 2 Micron (846)
- SOLBERG Filter Element, Paper, 2 Micron (816)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- Solberg Compressor Air Filters