Shop All Compressor Air Filters
Solberg
Element, Filter
Mfr # 851
Zoro # G1429075
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 3 1/2 in
- Outside Dia. (In.) 5 7/8 in
- For Use With CSL-851-200HC, IVF-67, Mfr. No. CSL-851-250HC, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9
- Type Replacement Cartridge
Product Information
- Brand Solberg
- MFR # 851
- Zoro # G1429075
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 1/2 in |
Outside Dia. (In.) | 5 7/8 in |
Height (In.) | 8 3/4 in |
Overall Height | 8.75 in |
Outside Diameter | 5 7/8 in |
Inside Diameter | 3 1/2 in |
Details
Element Material | Polyester |
For Use With | CSL-851-200HC, IVF-67, Mfr. No. CSL-851-250HC, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9 |
Type | Replacement Cartridge |
Item | Filter Element |
For Use with Blower No. | CSL-851-200HC, CSL-851-250HC, IVF-67, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9 |
Filter Rating | 5 micron |
Housing Material | Steel |
Filtration Efficiency | 99% |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 290 cfm |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | CSL-851-200HC, CSL-851-250HC, IVF-67, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number CSL-851-200HC, CSL-851-250HC, IVF-67, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9, Overall Height 8.75 in, Inside Diameter 3 1/2 in, Outside Diameter 5 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 290 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2BK45H)
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm (EF-FG5-NW2516)
- SOLBERG Paper Air Filter (896)
- SOLBERG HEPA Cartridge Filter, 12 cfm, 0.3 Micron (HE14)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- Solberg Compressor Air Filters