Shop All Compressor Air Filters
Solberg
Air Oil Separator, M24 Outlet, 63 SCFM
Mfr # LGM2460
Zoro # G0491872
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Glass
- Rated Flow Rate 63 scfm
- Outside Dia. (In.) 3 3/4 in
- Filtration Efficiency 3 ppm
- Type Replacement
Product Information
- Brand Solberg
- MFR # LGM2460
- Zoro # G0491872
- Country of Origin Italy
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 3 3/4 in |
Outlet Size | M24 |
Height (In.) | 6 7/8 in |
Outside Diameter | 3.75 in |
Details
Element Material | Glass |
Rated Flow Rate | 63 scfm |
Filtration Efficiency | 3 ppm |
Type | Replacement |
Item | Spin On Air/Oil Separator Element |
For Use With | 10 and 15 hp Compressors |
Description
Spin On Air/Oil Separator Element, Overall Height 6.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; 80" Belt Outside Len; 1/2" Belt Wid; 1 Band (ARP78)
- VIAIR Leader Hose, 3/8" SS, 3/8"F to 3/8" M, N (92795)
- DODGE Grip TIght Adapter Ball Bearings, GT 2-Bolt Flange Bearings, F4B-GT-008 (129301 F2B-GT-008)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- SOLBERG HEPA Cartridge Filter, 12 cfm, 0.3 Micron (HE14)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- Solberg Compressor Air Filters