Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Ring Terminal
Mfr # SPM005P-R
Zoro # G7805113
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 5 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.1V DC
- Current @ Maximum Power Point 0.29 A
- Overall Width 8.82 in
Product Information
- Brand Solartech Power
- MFR # SPM005P-R
- Zoro # G7805113
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 8.82 in |
Overall Height | 13.8 in |
Overall Depth | 0.98 in |
Cable Length | 9 ft |
Description
Solar Panel, Maximum Power Point 5 W, Number of Cells 36, Voltage @ Maximum Power Point 17.1 V, Current @ Maximum Power Point 0.29 A, Connector Ring Terminal, Cable Length 9 ft, Overall Height 13.8 in, Overall Width 8.82 in, Overall Depth 0.98 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 2.86 lb, Power Tolerance +/-5 Percent, Short Circuit Current 0.31 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- PARMAK Parmak DF-SP-LI Solar Panel, 6 V Input (DF-SP-LI)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 32 Cells, MC4 (GS-FLEX-50W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021075)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990191)
- Solartech Power Solar Panels