Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 45 W, 18.3V DC, 2.52 A, 36 Cells, MC4
Mfr # SPM045P-N
Zoro # G7813906
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 45 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 18.3V DC
- Current @ Maximum Power Point 2.52 A
- Overall Width 21.1 in
Product Information
- Brand Solartech Power
- MFR # SPM045P-N
- Zoro # G7813906
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.1 in |
Overall Height | 26.2 in |
Overall Depth | 1.38 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 45 W, Number of Cells 36, Voltage @ Maximum Power Point 18.3 V, Current @ Maximum Power Point 2.52 A, Connector MC4, Cable Length 3 ft, Overall Height 26.2 in, Overall Width 21.1 in, Overall Depth 1.38 in, Compatible with Series N-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 11 lb, Power Tolerance +/-5 Percent, Short Circuit Current 2.69 A, Standards UL Listed 1703, Open Circuit Voltage 22.2 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- TRUMETER Hour Meter (6320-2000-0000)
- PARMAK Parmak DF-SP-LI Solar Panel, 6 V Input (DF-SP-LI)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 85 W, 12V DC, 4.43 A (TPSK12-85W)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533016)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- Solartech Power Solar Panels