Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 100 W, 17.2V DC, 5.81 A, 36 Cells
Mfr # SPC100P
Zoro # G8592571
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.2V DC
- Current @ Maximum Power Point 5.81 A
- Number of Cells 36
Product Information
- Brand Solartech Power
- MFR # SPC100P
- Zoro # G8592571
- Country of Origin Unknown
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 100 W |
Cell Type | Polycrystalline |
Voltage @ Maximum Power Point | 17.2V DC |
Current @ Maximum Power Point | 5.81 A |
Number of Cells | 36 |
Description
Solar Panel,100W,12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- LINEMASTER Cordset (SF-515-P34)
- GROTE Welding Cable, Red, 6Ga, 100 ft. Spool (82-6734)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- KLEIN TOOLS Monocrystalline Solar Panel, 60 W, 18V DC, 3.34 A, 8mm DC (29250)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990165)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990163)
- SEPCO Solar Panel Kit, 170 W, 20.8 V DC, 36 Cells (GPA170-DM-ALC1)
- Solartech Power Solar Panels