Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 10 W, 17.3V DC, 0.59 A, 36 Cells, Ring Terminal
Mfr # SPM010P-R
Zoro # G8689502
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 10 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.3V DC
- Current @ Maximum Power Point 0.59 A
- Overall Width 8.82 in
Product Information
- Brand Solartech Power
- MFR # SPM010P-R
- Zoro # G8689502
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 8.82 in |
Overall Height | 13.8 in |
Overall Depth | 0.98 in |
Cable Length | 9 ft |
Description
Solar Panel, Maximum Power Point 10 W, Number of Cells 36, Voltage @ Maximum Power Point 17.3 V, Current @ Maximum Power Point 0.59 A, Connector Ring Terminal, Cable Length 9 ft, Overall Height 13.8 in, Overall Width 8.82 in, Overall Depth 0.98 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 3.3 lb, Power Tolerance +/-5 Percent, Short Circuit Current 0.64 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3526094)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990313)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990191)
- Solartech Power Solar Panels