Shop All Power Inverters
Solar
Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets
Mfr # SOLPI30000X
Zoro # G704147701
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Product Information
- Brand Solar
- MFR # SOLPI30000X
- Zoro # G704147701
- UPC # 10271021871
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 6,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 3 |
Nominal Output Power | 3,000 W |
Description
Features and Benefits:
- 300W Continuous, 6000W Peak Power
- Sonic Compression TechnologyTM delivers clean, reliable power from a 12 Volt power source to a wide variety of power equipment and appliances
- Triple AC Outlets plus a junction block connection for hard wire installations
- A remote switch with heavy-duty connector provides on/off control and allows ideal unit placement
- Power display provides detailed information on input voltage and output wattage
SOLAR industrial power inverters feature a robust design and
upgraded components to stand up to demanding applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- GE Load Center, TLM241, THQL, 24 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM2412CCU)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- MAGNUM To Monitor And Operate The Inverter And Charger From Remote Location, LED Status Indicators And LCD (ME-RC50-L)
- SOLAR Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (SOLPI10000X)
- SOLAR 2000 Watt Power Inverter (SO92814)
- SOLAR 1000 Watt Power Inverter (SO92815)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- MITSUBISHI Inverter 200-240V-Ac 0.2-590Hz 20-240V-Ac Ac Vfd Drive (FR-A820-3.7K-1)
- Solar Power Inverters