Shop All Automotive Battery Accessories
Solar
Jump Starter, 1500 Peak Amp, 12V
Mfr # ES5000
Zoro # G7038118
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1500A @ 12V
- Application Vehicle Jump Starting
- Type Jump Starter
- Connection Type Clamp
- Gauge 4 AWG
Product Information
- Brand Solar
- MFR # ES5000
- Zoro # G7038118
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 1500A @ 12V |
Application | Vehicle Jump Starting |
Type | Jump Starter |
Connection Type | Clamp |
Gauge | 4 AWG |
Item | Jump Starter |
Category Type | Jump Starters |
Description
Jump Starter,1500 Peak Amp,12V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tubing Kit, Dual Wall, PK40 (83-6535)
- A & I PRODUCTS Pin, Top Link, Cat II 6" x1" x1" (A-TLP006)
- WARREN DISTRIBUTION Mag1 QT Snow Plow Oil (MAG65979)
- WIX FILTERS Xp Lube Filter, 57045Xp (57045XP)
- SOLAR Booster Pack, Charger and Cord (ES2500KE)
- SOLAR Jump Starter, 2000 Peak Amp, 12V (JNC950)
- SOLAR Booster Pack, 800A, 3000 Peak Amp (ES6000KE)
- SOLAR Battery Charger and Maintainer, 20/10/2A, 6/12V (PL2320)
- SOLAR Power Inverter, 500W (PI5000X)
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- Solar Automotive Battery Equipment