Shop All Mailboxes
Solar Group
Mailbox Poly Blk #1Size
Mfr # PL10B0201
Zoro # G1943642
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Height 9.6 in
- Depth 19.4 in
- Width 7.9 in
Product Information
- Brand Solar Group
- MFR # PL10B0201
- Zoro # G1943642
- UPC # 46462130015
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 9.6 in |
Depth | 19.4 in |
Width | 7.9 in |
Size | Medium |
Details
Color | Black |
Finish | Powder Coated |
Features | Assembled |
Material | Plastic |
Description
Seachoice 02951 24 LED All-Round Light
- •Fully assembled with pre-drilled holes on side to reduce installation time
- •UV inhibitor finish protects against weathering
- •Constructed from rust-proof polypropylene plastic for durability against wear and impact
- •Medium capacity accommodates average volume mail deliveries including padded envelopes, magazines and small-sized packages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- XEROX Xerox Magenta Toner Cartridge (006R01748)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 11 1/2", Kraft, 25/Bundle (11A753)
- SOLAR GROUP Mailbox Gentry Combo Mch (GGC1M0000)
- SOLAR GROUP Mailbox City Vert Lockbl (DVK00000)
- SOLAR GROUP Mailbox Rural Tielitebrz (E1100BZ0)
- SOLAR GROUP Mailbox Vert Econ Black (BW110000)
- SOLAR GROUP GRY T1 Rural Mailbox (ST100000)
- SOLAR GROUP MAILBOX CLASSIC COMBO MO (GCL100MAM)
- QUALARC Lewiston Mailbox Locking Insert ONLY (LMC-LKIT)
- Solar Group Mailboxes