Shop All LED Outdoor Lighting
Solar Goes Green
Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor
Mfr # SGG-S12
Zoro # G405260587
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Solar Goes Green
- MFR # SGG-S12
- Zoro # G405260587
- UPC # 850901003163
- Country of Origin China
- Category LED Outdoor Lighting
Description
Solar goes green solar led bright white spot light sgg-s12, groud mount, outdoor solar goes green sgg-s12 the brightest outdoor solar spot lights available on the market. This heavy duty fixture is packed with 12 high powered super bright white led bulbs, and is made from pro-grade cast aluminum. This light is a perfect solution for your outdoor lighting needs. Whether it is for solar garden lights or for getting a feel for how solar light has a practical application in your everyday needs, this light is a great solution. The solar goes green sgg-s12 solar hi intensity spot light with 12 high powered super bright white led bulbs (light source) light fixture and solar panel is connected by a 1 ft. Cable, allowing ideal positioning of both. Three mounting options available to assist you in making sure this will illuminate your flag, statuary, signs, walls or open areas correctly. Light comes standard with ground stake. Optional flat mounting hardware or flag pole mounting hardware available. Fixture fully adjustable to point beam in any direction desired. Reflective casing provides powerful spot light. Turns on light automatically at night. Light illumination will last 8-10 hours based on full charge. Manual off switch- allows for light to stay off if desired. Perfect for lighting flags, trees, signs and open areas such as driveways, decks or walk ways. Water and weather resistant. 12 high powered super bright led bulbs. Pro grade cast aluminum construction light and ground stake, beam projection: 25 feet by 6 feet (cone) . Battery-li-ion 3.7v 2000 rechargeable battery (included) - replace every 12-18 months. Light fixture size: 5" high x 3.5" wide. Solar panel size: 7" wide x 8" tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- LIVING ACCENTS Silver Iron 12 in. H RGBW Sphere Outdoor Decoration (12SPHSRGBA)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Black Finish (20148LEDDMGLP-BL)
- HAPPYLIGHT 14792GN 150 Watt Bronze Spike A Light Outdoor Floodlight (HA155984)
- DIODE LED 200 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-W016)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- Solar Goes Green LED Outdoor Lighting