Solar Goes Green SGG-S24-CW Solar Warm 24 LED Outdoor Spot Light; Cool White
Mfr # SGG-S24-CW
Zoro # G404044133
Product Information
- Brand Solar Goes Green
- MFR # SGG-S24-CW
- Zoro # G404044133
- UPC # 857510008152
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Solar Warm 24 LED Outdoor Spot Light
The SGG-S24-CW solar spot light is a heavy duty 2 light head fixture that is packed with two 12 high powered Super Bright White LED spot lights made from pro-grade die cast aluminum. This light is a perfect solution for your outdoor lighting needs. for getting a feel for how solar light has a practical application in your everyday needs, this light is a powerful and professional solution. The Solar Goes Green SGG-S24-CW Solar Spot Light with 24 high powered Super Bright White LEDs is perfect solution to your solar lighting needs. The spot light heads are each connected to the solar panel by 3 meter cables (approx. 10 feet). This allows for the ideal positioning of both the spot light and the solar panel.
Features- Spot Lights comes standard with Ground Stake
- 12 Super Bright White LED bulbs per each spot light fixture
- Fixture fully adjustable to point beam in any direction desired
- Reflective casing provides powerful spot light
- Manual Off Switch- allows for light to stay off
- Finish: Black
- Fixture Extension: 3 M Optional Wire Kit
- Construction Material: Die Cast Aluminum and ABS & UV Resistant Plastic
- Bulb Base: LED
- Lumens: 330 lm
- LED Wattage: 0.03W
- LED Temperature: 6000K
- Comparable to Incandescent: 75
- LED & Solar Panel Warranty: 3 years
- Printed Circuit Board & Battery Warranty: 1 Year
- Case connectors & wires Warranty: 90 days
- Fixture Length: 3 in.
- Fixture Width: 6 in.
- Fixture Height: 6 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- SYLVANIA Slim Microdisk, LED, 6" Size, 1100 lm (65668)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- INTENSE Cast Aluminum In-Ground Well Light with Grill, Bronze (IN2563094)
- WESTINGHOUSE Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass (6578400)
- VAXCEL Dockside 6in Outdoor Light Patina (T0215)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- VAXCEL Franklin 13in Outdoor Light Bronze (T0347)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- Solar Goes Green Outdoor Flushmount Lights