Shop All Landscape Lighting
Solar Goes Green
Solar Goes Green SGG-S12-WW Warm White LED Solar Flag Pole and Spot Light
Mfr # SGG-S12-WW
Zoro # G404057805
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Solar Goes Green
- MFR # SGG-S12-WW
- Zoro # G404057805
- UPC # 850901003446
- Country of Origin China
- Category Landscape Lighting
Description
Features
- 12 high powered Warm White LED bulbs
- Pro-grade cast aluminum construction light and ground stake
- Beam projection: 25 feet by 6 feet (cone)
- 1 Foot of wire connection between Lamp and Solar Panel
- Automatically on at dusk and off at dawn
- Manual On/Off Override switch on Panel
- Finish - Black Finish
- Material - Die Cast Aluminum
- Care - Soft Cloth
- Dimension - 10 x 10 x 8 in.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-830-24P)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- DABMAR LIGHTING Dabmar Lighting LV601-SS Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Electro-Plated Stainless Steel - 4 x 9.13 x 3.25 in. (LV601-SS)
- Solar Goes Green Landscape Lighting