Shop All Automotive Battery Accessories
Solar
Battery Charger, 2A, 12V, 4-Bank, Solar
Mfr # PL4020
Zoro # G7158107
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- Application Battery Charging and Maintenance
- Includes (4) Clamp Output Leads
- Type Battery Maintenance Station
- Connection Type Clamp
Product Information
- Brand Solar
- MFR # PL4020
- Zoro # G7158107
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 2A |
Application | Battery Charging and Maintenance |
Includes | (4) Clamp Output Leads |
Type | Battery Maintenance Station |
Connection Type | Clamp |
Category Type | Battery Chargers |
Item | Battery Charger and Maintainer |
Charger Function | Charging |
Description
Battery Charger,2A,12V,4-Bank,Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg33R Hammer-Fiberglas Hnd (35417)
- WESTIN AUTOMOTIVE 99-16 F250/350 CREW CAB/00-05 EXCURSION MOUNT KIT (27-1215)
- GROTE Copper Tube Lug Assortment Kit, PK76 (83-6543)
- ASSENMACHER SPECIALTY TOOLS Wrench, 14mm X 19mm, 12 pt., Honda (ASSHON1419)
- SOLAR Jump Starter, 1500 Peak Amp, 12V (ES5000)
- SOLAR Power Inverter, 500W (PI5000X)
- SOLAR 20 ft. 600A 4 Gauge Booster Cable Set (SOL-404202)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- SOLAR Jump Starter, 2000 Peak Amp, 12V (JNC950)
- SOLAR Battery Charger, 10/6/2A, 6/12V (PL2310)
- ROADKING Hvy-Dty Lghtnng Chrg/Sync Cbl, Slvr, 6 ft. (RK06236)
- Solar Automotive Battery Equipment