Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W
Mfr # SCOSY15120W
Zoro # G4298682
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Includes Bracket, Waterproof
- Watts 1500
- BtuH Output 5120
Product Information
- Brand Solaira
- MFR # SCOSY15120W
- Zoro # G4298682
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 15-1/2" |
Height | 4" |
Cord Length | 15 ft |
Width | 6" |
Overall Length | 15 1/2 in |
Overall Width | 6 in |
Grille Width | 15 in |
Overall Depth | 4 in |
Grille Depth | 1/2 in |
Overall Dimensions - L x W x D | 15-1/2 in x 6 in x 4 in |
Grille Height | 4 1/2 in |
Description
Electric Infrared Heater, Overall Length 15 1/2 in, Overall Width 6 in, Overall Depth 4 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color White, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Control Type Digital or Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (12244.11 3PK)
- ZORO SELECT 20x24x4 Synthetic Pleated Air Filter (60RD91)
- ALL-FILTERS 14X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14201.C 4PK)
- RECTORSEAL A/C Condensate Drain Cleaner, 32 oz. (97690)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- Solaira Heaters & Furnaces