Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Aluminum, 277V AC
Mfr # SALPHA2-40277L1G
Zoro # G910534838
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Pattern 45 Degrees
- Heating Capacity 20,460 BtuH
- Element Type Quartz Lamp
- Electrical Connection Hardwired
- Housing Material Aluminum
Product Information
- Brand Solaira
- MFR # SALPHA2-40277L1G
- Zoro # G910534838
- UPC # 687175000136
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 6 in |
Overall Height | 10 in |
Overall Length | 46 in |
Details
Item | Electric Infrared Heater |
Beam Pattern | 45 Degrees |
Heating Capacity | 20,460 BtuH |
Element Type | Quartz Lamp |
Electrical Connection | Hardwired |
Housing Material | Aluminum |
For Use Indoors/Outdoors | Indoor/Outdoor |
Housing Color | Gray |
NEMA Plug Configuration | Hardwired |
Wattage Output | 6,000 W |
Voltage | 277V AC |
Housing Finish | Antique |
Phase | 1 |
Description
Electric Infrared Heater, Overall Height 10 in, Overall Length 46 in, Overall Width Not Applicable, Overall Depth 6 in, Phase 1, Voltage 277V AC, Wattage Output 6,000 W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Gray, Housing Material Aluminum, Mounting Type Suspended, Wall, Heating Capacity 20,460 BtuH, Housing Finish Antique, Electrical Connection Hardwired, NEMA Plug Configuration Hardwired, For Use Indoors/Outdoors Indoor/Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- DAYTON Duct Blower, 16 In (5AV79)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- Solaira Electric Heaters & Accessories