Shop All Computer Power Supplies
Solahd
Power Supply 24V, 100W, 4A
Mfr # SVL424100
Zoro # G6891600
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 24V DC
- Power Rating 96W
- Output Amps 4
Product Information
- Brand Solahd
- MFR # SVL424100
- Zoro # G6891600
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Height | 2.95 in |
Depth | 3.93 in |
Width | 1.77 in |
Details
Item | Din Rail Power Supply |
Input Voltage | 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC |
Phase - Electrical | Single |
Output Voltage | 24V DC |
Power Rating | 96W |
Output Amps | 4 |
Mounting | DIN Rail |
Style | Switching |
Case Material | Metal Case |
Peak Amps | 35 A at 115 V AC, 65 A at 230 V AC |
Status Indicator | Green LED DC OK Signal |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Standards | CE, cRUus, cULus |
Hz | 50 Hz to 60 Hz |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Hold Up Time | 25 msec, 50 msec |
Description
Din Rail Power Supply, Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC, Output Voltage 24V DC, Power Rating 96W, Output Amps 4, Mounting DIN Rail, Switching, Case Material Metal Case, Height 2.95 in, Width 1.77 in, Depth 3.93 in, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 65 A at 230 V AC, Hold Up Time 25 msec, 50 msec, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Environmental Sensor W/ Temper (E2MTDO)
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for E-TON 90 All models 2013 (YTZ7S1301)
- SOLAHD Din Rail Power Supply, 40 A, 960 W (SVL4024480)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- Solahd Computer Power Supplies