Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 3kVA
Mfr # 63232308
Zoro # G3222414
product price: $3,906.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,906.99
Free 30-Day Returns
Key Features
- Max. Amps 12.5A @ 240V AC, 14.4A @ 208V AC, 25A @ 120V AC, 6.3A @ 480V AC
- Input Voltage 120/208/240/480V
- Power Rating 3kVA
- Hardwired/Corded Hardwired
- Height 19 in
Product Information
- Brand Solahd
- MFR # 63232308
- Zoro # G3222414
- UPC # 783472221752
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 19 in |
Depth | 9 in |
Width | 13 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 12.5A @ 240V AC, 14.4A @ 208V AC, 25A @ 120V AC, 6.3A @ 480V AC, Input Voltage 120/208/240/480V, Output Voltage 120/208/240V, Power Rating 3kVA, Output Watts 3,000 W, Hardwired, Width 13 in, Depth 9 in, Height 19 in, Phase Single, Voltage Regulation Percent +/-3, Cord Length No Cord, Number of Outlets 0, Features Harmonic Filtering, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- Solahd Power Conditioners