Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 30VA
Mfr # 23130302
Zoro # G3128973
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.25A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 30VA
- Hardwired/Corded Hardwired
Product Information
- Brand Solahd
- MFR # 23130302
- Zoro # G3128973
- UPC # 783472220007
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 7 in |
Depth | 5 in |
Width | 4 in |
Details
Item | Power Conditioner |
Max. Amps | 0.25A |
Input Voltage | 120V |
Output Voltage | 120V |
Power Rating | 30VA |
Output Watts | 30 W |
Hardwired/Corded | Hardwired |
Phase | 1 |
Voltage Regulation % | +/-1 |
Number of Outlets | 0 |
Mounting Type | Panel Mount |
Standards | UL 1012/CSA |
KVA Rating | 30 VA-7.5 kVA |
Operating Temperature | -20DegC to +50DegC |
Efficiency | At Full Load: Up to 92% |
Input Voltage Range | 120, 208, 240, 480 Vac |
Hertz | 60 Hz |
Output Voltage Range | 120, 240 Vac |
Overload Capability | Current limited at 1.65 times rated current |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 0.25A, Input Voltage 120V, Output Voltage 120V, Power Rating 30VA, Output Watts 30 W, Hardwired, Width 4 in, Depth 5 in, Height 7 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42420083PT)
- CCI Cord Ext Otdr14/3X50Ft 3Ot Org (0826)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- Solahd Power Conditioners