Shop All Computer Power Supplies
Solahd
Din Rail Power Supply, 5 A, 120 W
Mfr # SVL524480
Zoro # G302745293
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Metal Case
- Height 4.76 in
- Mounting DIN Rail
- Hz 50 Hz to 60 Hz
- Status Indicator Green LED DC OK Signal
Product Information
- Brand Solahd
- MFR # SVL524480
- Zoro # G302745293
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Height | 4.76 in |
Width | 1.97 in |
Depth | 4.62 in |
Details
Item | Din Rail Power Supply |
Case Material | Metal Case |
Mounting | DIN Rail |
Hz | 50 Hz to 60 Hz |
Status Indicator | Green LED DC OK Signal |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Output Voltage | 24V DC |
Output Amps | 5 |
Power Rating | 120W |
Hold Up Time | Greater Than 20 msec at 3 x 400 V AC, Greater Than 40 msec at 3 x 500 V AC |
Standards | CE, cRUus, cULus |
Phase - Electrical | Three |
Operating Temp. Range | -25 Degrees to 80 Degrees C |
Input Voltage | 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC |
Peak Amps | 30 A |
Style | Switching |
Description
Din Rail Power Supply, Input Voltage 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.76 in, Width 1.97 in, Depth 4.62 in, Hz 50 Hz to 60 Hz, Phase - Electrical Three, Peak Amps 30 A, Hold Up Time Greater Than 20 msec at 3 x 400 V AC, Greater Than 40 msec at 3 x 500 V AC, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5930/f (TL-5930/F TADIRAN)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- POWERSTAR 6V 12Ah PS-6100 Deep-Cycle Rechargeable SLA Energy Storage Battery (AGM612-2Pack10)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- SOLAHD Din Rail Power Supply, 40 A, 960 W (SVL4024480)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- Solahd Computer Power Supplies