Shop All Computer Power Supplies
Solahd
Din Rail Power Supply, 5 A, 120 W
Mfr # SVL524100
Zoro # G408841820
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50 Hz to 60 Hz
- Output Voltage 24V DC
- Features Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
- Status Indicator Green LED DC OK Signal
- Peak Amps 20, 40
Product Information
- Brand Solahd
- MFR # SVL524100
- Zoro # G408841820
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Width | 1.57 in |
Height | 4.84 in |
Depth | 4.63 in |
Details
Item | Din Rail Power Supply |
Hz | 50 Hz to 60 Hz |
Output Voltage | 24V DC |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Status Indicator | Green LED DC OK Signal |
Peak Amps | 20, 40 |
Standards | CE, cRUus, cULus |
Power Rating | 120W |
Phase - Electrical | Single |
Output Amps | 5 |
Mounting | DIN Rail |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Hold Up Time | 10 msec, 16 msec |
Case Material | Metal Case |
Style | Switching |
Input Voltage | 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC |
Description
Din Rail Power Supply, Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.84 in, Width 1.57 in, Depth 4.63 in, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 20, 40, Hold Up Time 10 msec, 16 msec, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1600W Heavy Duty 7 Way Pa Loud-Speaker Cabinet (PADH212)
- ILC Replacement For DANTONA, CUSTOMBP7235 (CUSTOM-BP7235)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- ASUS Bluetooth 4.0 USB Adapter (USB-BT400)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- Solahd Computer Power Supplies