Shop All Computer Power Supplies
Solahd
Din Rail Power Supply, 3 A, 15 W
Mfr # SVL35100
Zoro # G002745289
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -20 Degrees to 70 Degrees C
- Standards CE, cRUus, cULus
- Power Rating 15W
- Features Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
- Height 2.95 in
Product Information
- Brand Solahd
- MFR # SVL35100
- Zoro # G002745289
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Height | 2.95 in |
Width | 0.82 in |
Depth | 3.52 in |
Details
Item | Din Rail Power Supply |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Standards | CE, cRUus, cULus |
Power Rating | 15W |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Hold Up Time | 100 msec, 20 msec |
Output Amps | 3 |
Phase - Electrical | Single |
Input Voltage | 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC |
Hz | 50 Hz to 60 Hz |
Peak Amps | 35 A at 115 V AC, 65 A at 230 V AC |
Mounting | DIN Rail |
Status Indicator | Green LED DC OK Signal |
Output Voltage | 5V DC |
Style | Switching |
Case Material | Metal Case |
Description
Din Rail Power Supply, Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC, Output Voltage 5V DC, Power Rating 15W, Output Amps 3, Mounting DIN Rail, Switching, Case Material Metal Case, Height 2.95 in, Width 0.82 in, Depth 3.52 in, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 65 A at 230 V AC, Hold Up Time 100 msec, 20 msec, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- GENERAC WiFi Booster (7203)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- SOLAHD Din Rail Power Supply, 40 A, 960 W (SVL4024480)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- Solahd Computer Power Supplies