Shop All Power Supplies
Solahd
DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel
Mfr # SLS050901T
Zoro # G3345587
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/230/240V AC
- Output Voltage 5V DC
- Output Amps 9A
- Mounting Panel
- Case Material Metal
Product Information
- Brand Solahd
- MFR # SLS050901T
- Zoro # G3345587
- UPC # 783472600823
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 4.87 in |
Width | 7 in |
Depth | 2.75 in |
Description
DC Power Supply, Input Voltage 100/120/220/230/240 V AC, Output Voltage 5V DC, Power Rating 45W, Output Amps 9, Mounting Panel, Linear, Case Material Metal Case, Height 4.87 in, Width 7 in, Depth 2.75 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC (XCMD21F2L1)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- Solahd Power Supplies