Shop All Power Supplies
Solahd
DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel
Mfr # SLS050601T
Zoro # G4164535
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/230/240V AC
- Output Voltage 5V DC
- Output Amps 6A
- Mounting Panel
- Case Material Metal
Product Information
- Brand Solahd
- MFR # SLS050601T
- Zoro # G4164535
- UPC # 783472600625
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 5.62 in |
Width | 4.87 in |
Depth | 2.5 in |
Description
DC Power Supply, Input Voltage 100/120/220/230/240 V AC, Output Voltage 5V DC, Power Rating 30W, Output Amps 6, Mounting Panel, Linear, Case Material Metal Case, Height 5.62 in, Width 4.87 in, Depth 2.5 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 9, Output Noise Less Than 3mV, Hold Up Time 50 msec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161610SSC)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- Solahd Power Supplies