Shop All Power Supplies
Solahd
DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel
Mfr # SLS12017T
Zoro # G2516342
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/230/240V AC
- Output Voltage 12/15V DC
- Output Amps 1.7/1.5A
- Mounting Panel
- Case Material Metal
Product Information
- Brand Solahd
- MFR # SLS12017T
- Zoro # G2516342
- UPC # 783472600328
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 3.99 in |
Width | 4.84 in |
Depth | 1.62 in |
Description
DC Power Supply, Input Voltage 100/120/220/230/240 V AC, Output Voltage 12/15V DC, Power Rating 20.4W, 22.5W, Output Amps 1.7/1.5, Mounting Panel, Linear, Case Material Metal Case, Height 3.99 in, Width 4.84 in, Depth 1.62 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- Solahd Power Supplies