Shop All Carpenters & Mechanics Pencils
Sola
Carpenters Pencil, 9-7/16 x 1/2 In, PK6
Mfr # ZB 24
Zoro # G4525595
product price: $6.99
/pk 6, $1.17/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 1/2 in
- Lead Type Hard Graphite HB
- Point Type Flat
- Body Basswood
- For Use With Dry Wood, Paper, Cardboard
Product Information
- Brand Sola
- MFR # ZB 24
- Zoro # G4525595
- UPC # 885829001496
- Country of Origin Austria
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 9 7/16 in |
Length | 9 1/2 in |
Width | 1/2 in |
Details
Item | Carpenter's Pencil |
Lead Type | Hard Graphite HB |
Point Type | Flat |
Body | Basswood |
For Use With | Dry Wood, Paper, Cardboard |
Features | General Purpose Pencil |
Includes | (6) Pencils |
Product Type | Carpenter's Pencils |
Pigment Color | Gray |
Core Shape | Flat |
Core Grade | HB |
Body Shape | Rectangular |
Core Material | Graphite |
Compatible Surfaces | Brick, Cardboard, Concrete, Dry Wood, Paper, Stone |
Body Material | Lime Wood |
Core Hardness | Hard |
Body Color | Red |
Description
Carpenter's Pencil, Body Color Red, Body Material Lime Wood, Body Shape Rectangular, Compatible Surfaces Brick, Cardboard, Concrete, Dry Wood, Paper, Stone, Core Hardness Hard, Core Shape Flat, Includes (6) Pencils, Length 9 1/2 in, Pigment Color Gray, Product Type Carpenter's Pencils, Width 1/2 in, Core Grade HB, Core Material Graphite, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 6 Hermaphrodite Jenny Caliper (231244)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/32 (C15925)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- SOLA Wet/Dry Pencil, 9-7/16 x 1/2 In, Flat, PK6 (KB 24)
- SOLA Masonry Rough Surface Pencil, 9-7/16, PK6 (STB 24)
- C.H. HANSON Round Pencils, 1 ProSharpener, 15PK (2010)
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- PICA Classic 540 Carpenter Pencil, 10PK (540/24-10)
- Sola Carpenters & Mechanics Pencils