Shop All Canopies & Shelters
Sojag
Striano 10 ft. x 12 ft. Screen House
Mfr # 500-9164350
Zoro # G304860413
product price: $3,399.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Color Champagne
- Material Aluminum
- Overall Width 10 ft.
- Overall Height 9 ft.
- Overall Depth 143.86
Product Information
- Brand Sojag
- MFR # 500-9164350
- Zoro # G304860413
- UPC # 772830164350
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Height | 9 ft. |
Overall Depth | 143.86 |
Overall Length | 12 ft. |
Details
Color | Champagne |
Material | Aluminum |
Includes | 1 structure, 4 double doors, 1 roof kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT DRP IRGTN SPRNKLR & STK (65140)
- BRUSH GRUBBER Fiberglass Ironclad Handled Brush Grubbe (BG-03)
- AFTERMARKET Pro Spur Sprocket fits 3/8" Pitch 7 Teeth Ref. 111188X GB ST316-J7N (ARQ50-0019)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Yamba 10 ft. x 16.5 ft. Pergola (500-9167818)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- Sojag Canopies & Shelters