Shop All Canopies & Shelters
Sojag
Skylight 10 ft. x 12 ft. Gazebo
Mfr # 500-9168662
Zoro # G704860471
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Overall Width 10 ft.
- Overall Depth 142.9
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
Product Information
- Brand Sojag
- MFR # 500-9168662
- Zoro # G704860471
- UPC # 772830168662
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Depth | 142.9 |
Overall Height | 10 ft. |
Overall Length | 12 ft. |
Details
Color | Black |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The 4-Seater Eco Garden Swing is the ideal piece of furniture for enjoying your backyard's scenery. It is among the most versatile furniture articles for outdoor use and can be used to enjoy a quiet morning reading a book, a game of cards, or simply watching the kids play in the garden. It is perfect for sun protection and will provide years of enjoyment for the entire family. Note: For winter storage take the roof canopy off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Fence Bracket Fb24Z 2X4 (FB24Z)
- SEYMOUR MIDWEST Lower Bush Nib, for 21401 (21451)
- RV DESIGNER RV Designer E409 Bubble Level - Screw-On, 2-1/2" x 1-3/4" (E409)
- XPOSE SAFETY Tarp Grabber Clips, 25PK (TC-25-X)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG BBQ Dakota 6’x8’ –Dark Brown (500-9166873)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Economy Umbrella (9403-01)
- Sojag Canopies & Shelters