Shop All Canopies & Shelters
Sojag
Portland 10 ft. x 16 ft. Wall Gazebo
Mfr # 500-9167719
Zoro # G104860507
product price: $1,497.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$1,497.99
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Aluminum
- Overall Height 8 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting, 1 curtain kit, instruction manual
- Overall Width 10 ft.
Product Information
- Brand Sojag
- MFR # 500-9167719
- Zoro # G104860507
- UPC # 772830167719
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 8 ft. |
Overall Width | 10 ft. |
Overall Depth | 190.4 |
Overall Length | 16 ft. |
Details
Color | Dark Brown |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, 1 curtain kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grass Scythe Blade, 30" (21430)
- DO IT BEST Metal Fan Trellis (NGT001)
- IK SPRAYERS IK Pro PVC Wand Tube With Nuts (82677828)
- EMSCO GROUP Trimfree Lawn Border Pavers, 10 Feet, 5 pieces, Sand (2131-1)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Skylight 10 ft. x 12 ft. Gazebo (500-9168662)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- Sojag Canopies & Shelters