Shop All Canopies & Shelters
Sojag
Pompano 12 ft. x 16 ft. Wall Gazebo
Mfr # 500-9167573
Zoro # G604860533
original price:
$2,435.99
5% off
new price: $2,299.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Depth 190.07
- Overall Height 8 ft.
- Overall Length 16 ft.
Product Information
- Brand Sojag
- MFR # 500-9167573
- Zoro # G604860533
- UPC # 772830167573
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 190.07 |
Overall Height | 8 ft. |
Overall Length | 16 ft. |
Overall Width | 12 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, 1 curtain kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL0)
- CORONA TOOLS Corona Stainless Steel Curved Pruner Replacement Blade (AC 7241D)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 6 cu. ft., 5-1/2 HP (650GAS-L)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 5/8in. x 97in. (75-263)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- COOLAROO Ready-to-Hang Polyethylene Terra Cotta Triangle Shade Sail Canopy - 120 x 120 in. (8015657)
- Sojag Canopies & Shelters