Shop All Canopies & Shelters
Sojag
Meridien 10 ft. x 10 ft. Gazebo
Mfr # 500-9168389
Zoro # G404860436
product price: $899.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Depth 117.3
- Overall Length 10 ft.
- Overall Height 9 ft.
Product Information
- Brand Sojag
- MFR # 500-9168389
- Zoro # G404860436
- UPC # 772830168389
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 117.3 |
Overall Length | 10 ft. |
Overall Height | 9 ft. |
Overall Width | 10 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | Gazebo structure, roof kit, instruction manual, hardware kit, warranty manual |
Description
The ShelterLogic 16 ft. Square Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Line (951-12613)
- FOREMOST TARP TARP CLIP NYLON BLK 50PK (70002)
- LOGO BRANDS MI State Crosshatch Picnic Caddy (172-765-CR1)
- STENS New Carburetor Kit 615-503 For Zama C1Q-S154 Carburetors Rb-169 (615-503)
- SOJAG Skylight 10 ft. x 12 ft. Gazebo (500-9168662)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SUPERHEROSTUFF 14 sq. ft. Gazebo Roof Framing & Mounting Kit with Pacific Blue Outdura Canopy (PA3746442)
- Sojag Canopies & Shelters