Shop All Canopies & Shelters
Sojag
Korado 10 ft. x 17 ft. Solarium
Mfr # 448-9164800
Zoro # G204860674
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,533.99
Free 30-Day Returns
Key Features
- Color Dark Grey
- Material Aluminum
- Overall Length 18 ft.
- Overall Width 11 ft.
- Overall Height 9 ft.
Product Information
- Brand Sojag
- MFR # 448-9164800
- Zoro # G204860674
- UPC # 772830164800
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 18 ft. |
Overall Width | 11 ft. |
Overall Height | 9 ft. |
Overall Depth | 216.54 |
Details
Color | Dark Grey |
Material | Aluminum |
Includes | 1 structure, 2 doors, 1 roof kit, instruction manual |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENDERRPORATION 34OZ 100 Deet Repel (0006-7081)
- MTD Wheel-Assy Idler (631-0032A)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- SOJAG Danxia Grey 7 ft. x 9 ft. Gazebo (309-9168068)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Skylight 10 ft. x 12 ft. Gazebo (500-9168662)
- SOJAG Portland 10 ft. x 16 ft. Wall Gazebo (500-9167719)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- Sojag Canopies & Shelters