Shop All Temporary Structure Accessories
Sojag
Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft.
Mfr # 135-9166521
Zoro # G604860656
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Color Grey
- Height 10 ft.
- Length 20 ft.
- Material PE
Product Information
- Brand Sojag
- MFR # 135-9166521
- Zoro # G604860656
- UPC # 772830166521
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft. |
Length | 20 ft. |
Width | 12 ft. |
Details
For Use With | Gazebo Accessories |
Color | Grey |
Material | PE |
Includes | Winter cover and instuctions |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Spray Gun, 4500 PSI (80147)
- STENS Lubricating Oil For Liquid Wrench L212, Size 11 Oz Lawn Mowers (752-918)
- A & I PRODUCTS Homelite Trimmer Head, 5/16" - 18 RH 3.76" x3.76" x2.9" (A-B1WE225)
- LAVAGLASS Flame Dispersion Glass, Mini Bodega Blue (67971)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- QUICK SET Wind Panels - Brown with windows (9897)
- Sojag Temporary Structure Accessories