Shop All Canopies & Shelters
Sojag
Danxia Grey 7 ft. x 9 ft. Gazebo
Mfr # 309-9168068
Zoro # G204860636
product price: $799.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Depth 107.1
- Overall Height 9 ft.
- Overall Length 9 ft.
Product Information
- Brand Sojag
- MFR # 309-9168068
- Zoro # G204860636
- UPC # 772830168068
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 107.1 |
Overall Height | 9 ft. |
Overall Length | 9 ft. |
Overall Width | 7 ft. |
Details
Color | Black |
Material | Steel |
Includes | 1 Structure, 1 roof kit, 3 Privacy Panels, instruction manual |
Description
The ShelterLogic 16 ft. Triangle Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- LOCO COOKERS LoCo Black Griddle Cover For 26"" Griddle (LCG26CV)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- Sojag Canopies & Shelters